Motion
QD64-8M-50
QD64-8M-50, Timing Pulley SK
Mi Item #11581805
MFR #QD64-8M-50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD64-8M-50, Timing Pulley SK
Mi Item #11581805
MFR #QD64-8M-50

Mfr description
QD64-8M-50 QD64-8M-50, TIMING PULLEY, SK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    50 mm
  • Outside Diameter
    161.70 mm
  • Width
    7.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057723788
  • Material
    Steel
  • Number Of Teeth  
    64
  • Tooth Style
    HTD 8mm
  • UPC_NO
    00195057723788
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)