Motion
QD72-14M-40
QD72-14M-40, Timing Pulley E
Mi Item #11581817
MFR #QD72-14M-40
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD72-14M-40, Timing Pulley E
Mi Item #11581817
MFR #QD72-14M-40

Mfr description
QD72-14M-40 QD72-14M-40, TIMING PULLEY,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    40 mm
  • Outside Diameter
    318.10 mm
  • Width
    15.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057724266
  • Material
    Cast Iron
  • Number Of Teeth  
    72
  • Tooth Style
    HTD 14mm
  • UPC_NO
    00195057724266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)