Motion
QD72-14M-55
QD72-14M-55, Timing Pulley F
MI ITEM #11581818
MFR #QD72-14M-55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD72-14M-55, Timing Pulley F
MI ITEM #11581818
MFR #QD72-14M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD72-14M-55 QD72-14M-55, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    318.10 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057724532
  • UPC_NO
    00195057724532
  • Finish
    Black Oxide
  • Tooth Style
    HTD 14mm
  • Width
    15.0 in.
  • For Belt Width
    55 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text