Motion
QD72XH300
QD72XH300, Timing Pulley J
MI ITEM #11581835
MFR #QD72XH300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD72XH300, Timing Pulley J
MI ITEM #11581835
MFR #QD72XH300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD72XH300 QD72XH300, TIMING PULLEY, J

Specifications

  • Finish
    Black Oxide
  • For Belt Width
    3.0000 in
  • UPC_NO
    00195057631274
  • Manufacturer Upc Number
    00195057631274
  • Material
    Cast Iron
  • Number Of Teeth
  • Outside Diameter
    506.60 mm
  • Tooth Style
    XH
  • Width
    19.944 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text