Motion
QD72XXH500
QD72XXH500, Timing Pulley M
MI ITEM #11581840
MFR #QD72XXH500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD72XXH500, Timing Pulley M
MI ITEM #11581840
MFR #QD72XXH500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD72XXH500 QD72XXH500, TIMING PULLEY, M

Specifications

  • Number Of Teeth
  • Outside Diameter
    724.60 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057715974
  • UPC_NO
    00195057715974
  • Finish
    Black Oxide
  • Tooth Style
    XXH
  • Width
    28.528 in.
  • For Belt Width
    127 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text