Motion
QD80-5M-25
QD80-5M-25, Timing Pulley SDS
Mi Item #11581847
MFR #QD80-5M-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD80-5M-25, Timing Pulley SDS
Mi Item #11581847
MFR #QD80-5M-25

Mfr description
QD80-5M-25 QD80-5M-25, TIMING PULLEY, SD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    25 mm
  • Outside Diameter
    4.9688 in
  • Width
    5.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057722354
  • Material
    Ductile Iron
  • Number Of Teeth  
    80
  • Tooth Style
    HTD 5mm
  • UPC_NO
    00195057722354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)