Motion
QD80-8M-85-E
QD80-8M-85-E, Timing Pulley E
MI ITEM #11581850
MFR #QD80-8M-85-E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD80-8M-85-E, Timing Pulley E
MI ITEM #11581850
MFR #QD80-8M-85-E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD80-8M-85-E QD80-8M-85-E, TIMING PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    7.9688 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057723979
  • UPC_NO
    00195057723979
  • Finish
    Black Oxide
  • Tooth Style
    HTD 8mm
  • Width
    10.0 in.
  • For Belt Width
    85 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text