Motion
QD84XH200
QD84XH200, Timing Pulley F
MI ITEM #11581859
MFR #QD84XH200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD84XH200, Timing Pulley F
MI ITEM #11581859
MFR #QD84XH200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD84XH200 QD84XH200, TIMING PULLEY, F

Specifications

  • Number Of Teeth
  • Outside Diameter
    591.50 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057630895
  • UPC_NO
    00195057630895
  • Finish
    Black Oxide
  • Tooth Style
    XH
  • Width
    23.286 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text