Motion
QD90-14M-55
QD90-14M-55, Timing Pulley F
MI ITEM #11581865
MFR #QD90-14M-55
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD90-14M-55, Timing Pulley F
MI ITEM #11581865
MFR #QD90-14M-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD90-14M-55 QD90-14M-55, TIMING PULLEY,

Specifications

  • Number Of Teeth
  • Outside Diameter
    398.30 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057724556
  • UPC_NO
    00195057724556
  • Finish
    Black Oxide
  • Tooth Style
    HTD 14mm
  • Width
    20.0 in.
  • For Belt Width
    55 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text