Motion
QD96H200
QD96H200, Timing Pulley E
MI ITEM #11581879
MFR #QD96H200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD96H200, Timing Pulley E
MI ITEM #11581879
MFR #QD96H200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD96H200 QD96H200, TIMING PULLEY, E

Specifications

  • Number Of Teeth
  • Outside Diameter
    386.70 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057629783
  • UPC_NO
    00195057629783
  • Finish
    Black Oxide
  • Tooth Style
    H
  • Width
    16.0 in.
  • For Belt Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text