Motion
QD96L100
QD96L100, Timing Pulley SD
MI ITEM #11581882
MFR #QD96L100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD96L100, Timing Pulley SD
MI ITEM #11581882
MFR #QD96L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD96L100 QD96L100, TIMING PULLEY, SD

Specifications

  • Number Of Teeth
  • Outside Diameter
    290.30 mm
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057627314
  • UPC_NO
    00195057627314
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    12.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text