Motion
QD96XH400
QD96XH400, Timing Pulley J
MI ITEM #11581885
MFR #QD96XH400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD96XH400, Timing Pulley J
MI ITEM #11581885
MFR #QD96XH400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD96XH400 QD96XH400, TIMING PULLEY, J

Specifications

  • Number Of Teeth
  • Outside Diameter
    26.6250 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    00195057631656
  • UPC_NO
    00195057631656
  • Finish
    Black Oxide
  • Tooth Style
    XH
  • Width
    26.628 in.
  • For Belt Width
    4.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text