Overview
Mfr description
R12P20-12P R12P20-12P, GEAR RACK, 12 INC
- B&B Manufacturing offers external spur gears from stock in brass, steel, stainless steel, and cast iron.
- Our stock spur gears are offered with hubs and an overall length of 0.437” through the bore.
- Our stock spur gears have a pressure angle of either 14.5 or 20 degrees, a variety of minimum plain bore and finished bore options, and a variety of diametric.
- All B&B Manufacturing gears meet and exceed AGMA quality standards and our own precision manufacturing tolerances.
- We also offer custom gear manufacturing.
- We can manufacture gears in various materials such as plastic, brass, steel and aluminum.
- We can manufacture spur gears, bevel gears, helical gears, gear clusters, metric gears, anti-backlash gears, worm gears, gear blanks, gear stock, pinion shafts, ratchets and pawls.
- We can also manufacture gears with pin hubs, clamp hubs, or hubless.
- B&B Manufacturing is a trusted supplier of quality gears for original equipment manufacturers (OEM), distributors, and the power transmission and precision mechanical markets, as well as the government and military.
- Available in metric and U.S. (inch) sizes, our gears meet AGMA (American Gear Manufacturers Association) standards, feature customized numbers of teeth, and are offered in both 14.5 degree pressure angle and 20 degree pressure angle.
Specifications
- Diametral Pitch12
- Pressure Angle20 °
- MaterialAcetal
- Product TypeGear Racks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data