Motion
R1X1-9/16
Split Taper Bushing - R1 Bushing, 1-9/16 Inch Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
Mi Item #11581906
MFR #R1X1-9/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - R1 Bushing, 1-9/16 Inch Bore, 5.3750 in Flg OD, 2.8750 in LTB, Steel Material
Mi Item #11581906
MFR #R1X1-9/16

Mfr description
R1X1-9/16 R1X1-9/16, SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    4.0000 in
  • Barrel Diameter Small End
    3.8750 in
  • Bore Diameter  
    1-9/16 Inch
  • Bushing Size
    R1
  • Flange Outside Diameter  
    5.3750 in
  • Flange Thickness  
    0.6250 in | 15.88 mm
  • Length Through Bore  
    2.8750 in
  • Outside Diameter
    6.0
  • Screw Length
    1.7500 in | 44.45 mm
  • Screw Thread Size
    3/8-16
  • Weight
    7.5 lbs | 3.402 kg
  • Width
    6.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    R1x1-9/16
  • Manufacturer Upc Number
    00195057383258
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • UPC_NO
    00195057383258
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)