Motion
R24P20-12P
Gear Rack - 24 DP, 20 ° Pressure Angle, Acetal Material
Mi Item #11581938
MFR #R24P20-12P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Rack - 24 DP, 20 ° Pressure Angle, Acetal Material
Mi Item #11581938
MFR #R24P20-12P

Mfr description
R24P20-12P R24P20-12P, GEAR RACK, 12 INC
  • B&B Manufacturing offers external spur gears from stock in brass, steel, stainless steel, and cast iron.
  • Our stock spur gears are offered with hubs and an overall length of 0.437” through the bore.
  • Our stock spur gears have a pressure angle of either 14.5 or 20 degrees, a variety of minimum plain bore and finished bore options, and a variety of diametric.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Weight
    1 lbs

Details

  • Gear Type
    Rack Gear
  • Manufacturer Catalog Number
    R24P20-12P
  • Material
    Acetal
  • Product Type
    Gear Racks
  • Tooth Style
    Rack
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)