Motion
R2X2
Split Taper Bushing - R2 Bushing, 2 Inch Bore, 5.3750 in Flg OD, 4.8750 in LTB, Steel Material
Mi Item #11581949
MFR #R2X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - R2 Bushing, 2 Inch Bore, 5.3750 in Flg OD, 4.8750 in LTB, Steel Material
Mi Item #11581949
MFR #R2X2

Mfr description
R2X2 R2X2, SPLIT TAPER BUSHING, 2 INCH F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    4.0000 in
  • Barrel Diameter Small End
    3.7500 in
  • Barrel Length
    4.2500 in | 107.95 mm
  • Bolt Circle Diameter
    4.6250 in | 117.47 mm
  • Bore Diameter  
    2 Inch
  • Bushing Size
    R2
  • Flange Outside Diameter  
    5.3750 in
  • Flange Thickness  
    0.6250 in | 15.88 mm
  • Length Through Bore  
    4.8750 in
  • Outside Diameter
    6.0
  • Screw Length
    1.7500 in | 44.45 mm
  • Screw Thread Size
    3/8-16
  • Weight
    11 lbs, 4.99 kg
  • Width
    6.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    R2x2
  • Manufacturer Upc Number
    00195057383715
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • UPC_NO
    00195057383715
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)