Motion
R2X75MM
R2x75mm, Split Taper Bushing 75 mm Finished Bore
MI ITEM #11581980
MFR #R2X75MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
R2x75mm, Split Taper Bushing 75 mm Finished Bore
MI ITEM #11581980
MFR #R2X75MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Bushing Size
    R2
  • Flange Outside Diameter  
    5.3750 in
  • Length Through Bore  
    4.8750 in
  • Outside Diameter
    6.0
  • Width
    6.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057008458
  • Material
    Steel
  • Product Type
    Split Taper Bushings
  • UPC_NO
    00195057008458

Overview

Mfr description
R2X75MM R2X75MM, SPLIT TAPER BUSHING, 75

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought