Motion
S1X3-1/4
S1x3-1/4, Split Taper Bushing 3-1/4 Inch Finished Bore
MI ITEM #11582014
MFR #S1X3-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S1x3-1/4, Split Taper Bushing 3-1/4 Inch Finished Bore
MI ITEM #11582014
MFR #S1X3-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
S1X3-1/4 S1X3-1/4, SPLIT TAPER BUSHING,

Specifications

  • Bushing Size
    S1
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Length Through Bore
  • Manufacturer Upc Number
    00195057384293
  • UPC_NO
    00195057384293
  • Finish
    Black Oxide
  • Outside Diameter
    7.0
  • Width
    7.0
  • Product Type
    Split Taper Bushings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text