Motion
S2X4
Split Taper Bushing - S2 Bushing, 4 Inch Bore, 6.3750 in Flg OD, 6.7500 in LTB, Steel Material
Mi Item #11582066
MFR #S2X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - S2 Bushing, 4 Inch Bore, 6.3750 in Flg OD, 6.7500 in LTB, Steel Material
Mi Item #11582066
MFR #S2X4

Mfr description
S2X4 S2X4, SPLIT TAPER BUSHING, 4 INCH F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Diameter Large End  
    4.6250 in
  • Barrel Diameter Small End
    4.2700 in
  • Bore Diameter  
    4 Inch
  • Bushing Size
    S2
  • Flange Outside Diameter  
    6.3750 in
  • Flange Thickness  
    0.7500 in | 19.05 mm
  • Length Through Bore  
    6.7500 in
  • Outside Diameter
    7.0
  • Screw Length
    2.2500 in | 57.15 mm
  • Screw Thread Size
    1/2-13
  • Weight
    19.0 lbs
  • Width
    7.0

Details

  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    S2x4
  • Manufacturer Upc Number
    00195057384804
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushings
  • UPC_NO
    00195057384804
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)