Motion
SDSX1-15/16
Quick Disconnect Bushing - 1-15/16 in Bore, Steel Material
MI ITEM #11582082
MFR #SDSX1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 1-15/16 in Bore, Steel Material
MI ITEM #11582082
MFR #SDSX1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bushing Size
    SDS
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.3125 in
  • Outside Diameter
    3.375
  • Width
    3.375

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057201323
  • Material
    Steel
  • UPC_NO
    00195057201323

Overview

Mfr description
SDSX1-15/16 SDSX1-15/16, QD BUSHING, 1-1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text