Motion
SDSX3/4
Quick Disconnect Bushing - 3/4 in Bore, Steel Material
MI ITEM #11582098
MFR #SDSX3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 3/4 in Bore, Steel Material
MI ITEM #11582098
MFR #SDSX3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SDSX3/4 SDSX3/4, QD BUSHING, 3/4 INCH FI

Specifications

  • Bushing Size
    SDS
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Manufacturer Upc Number
    00195057201132
  • UPC_NO
    00195057201132
  • Outside Diameter
    3.375
  • Width
    3.375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text