Motion
SDX1
Quick Disconnect Bushing - SD Bushing, 1 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #11582108
MFR #SDX1
Price$27.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SD Bushing, 1 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
MI ITEM #11582108
MFR #SDX1

Mfr description
SDX1 SDX1, QD BUSHING, 1 INCH FINISHED B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.85/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.8125 in
  • Outside Diameter
    3.375
  • Width
    3.375

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057201521
  • Material
    Steel
  • Product Type
    QD Bushings
  • UPC_NO
    00195057201521

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)