Motion
SDX1-7/8
Quick Disconnect Bushing - SD Bushing, 1-7/8 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #11582126
MFR #SDX1-7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SD Bushing, 1-7/8 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #11582126
MFR #SDX1-7/8

Mfr description
SDX1-7/8 SDX1-7/8, QD BUSHING, 1-7/8 INC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-7/8 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.8125 in
  • Outside Diameter
    3.375
  • Width
    3.375

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057201668
  • Material
    Steel
  • Product Type
    QD Bushings
  • UPC_NO
    00195057201668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)