Motion
SDX2
Quick Disconnect Bushing - SD Bushing, 2 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #11582128
MFR #SDX2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SD Bushing, 2 in Bore, 3.1875 in Flg OD, 1.8125 in LTB, Steel Material
Mi Item #11582128
MFR #SDX2

Mfr description
SDX2 SDX2, QD BUSHING, 2 INCH FINISHED B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Bushing Size
    SD
  • Flange Outside Diameter  
    3.1875 in
  • Length Through Bore  
    1.8125 in
  • Outside Diameter
    3.375
  • Width
    3.375

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057201682
  • Material
    Steel
  • Product Type
    QD Bushings
  • UPC_NO
    00195057201682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)