Motion
SDX25MM
Quick Disconnect Bushing - 25 mm Bore, Steel Material
MI ITEM #11582130
MFR #SDX25MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 25 mm Bore, Steel Material
MI ITEM #11582130
MFR #SDX25MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SDX25MM SDX25MM, QD BUSHING, 25 MM FINIS

Specifications

  • Bushing Size
    SD
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Length Through Bore
  • Material
    Steel
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057565098
  • UPC_NO
    00195057565098
  • Outside Diameter
    3.375
  • Width
    3.375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text