Motion
SFX1-11/16
Quick Disconnect Bushing - SF Bushing, 1-11/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
Mi Item #11582151
MFR #SFX1-11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SF Bushing, 1-11/16 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Steel Material
Mi Item #11582151
MFR #SFX1-11/16

Mfr description
SFX1-11/16 SFX1-11/16, QD BUSHING, 1-11/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter
    5.0
  • Width
    5.0

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057202412
  • Material
    Steel
  • Product Type
    QD Bushings
  • UPC_NO
    00195057202412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)