Motion
SFX1-5/8
Quick Disconnect Bushing - 1-5/8 in Bore, Steel Material
MI ITEM #11582160
MFR #SFX1-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 1-5/8 in Bore, Steel Material
MI ITEM #11582160
MFR #SFX1-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter
    5.0
  • Width
    5.0

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057202405
  • Material
    Steel
  • UPC_NO
    00195057202405

Overview

Mfr description
SFX1-5/8 SFX1-5/8, QD BUSHING, 1-5/8 INC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text