Motion
SFX42MM
Quick Disconnect Bushing - 42 mm Bore, Steel Material
MI ITEM #11582184
MFR #SFX42MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 42 mm Bore, Steel Material
MI ITEM #11582184
MFR #SFX42MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Bushing Size
    SF
  • Flange Outside Diameter  
    4.6250 in
  • Length Through Bore  
    2.0000 in
  • Outside Diameter
    5.0
  • Width
    5.0

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057286115
  • Material
    Steel
  • UPC_NO
    00195057286115

Overview

Mfr description
SFX42MM SFX42MM, QD BUSHING, 42 MM FINIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text