Motion
SHX11/16
Quick Disconnect Bushing - 11/16 in Bore, Steel Material
MI ITEM #11582197
MFR #SHX11/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 11/16 in Bore, Steel Material
MI ITEM #11582197
MFR #SHX11/16

Mfr description
SHX11/16 SHX11/16, QD BUSHING, 11/16 INC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    11/16 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter
    1.25
  • Width
    1.25

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057200838
  • Material
    Steel
  • UPC_NO
    00195057200838

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)