Motion
SHX24MM
Quick Disconnect Bushing - SH Bushing, 24 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #11582214
MFR #SHX24MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SH Bushing, 24 mm Bore, 2.6875 in Flg OD, 1.2500 in LTB, Steel Material
Mi Item #11582214
MFR #SHX24MM

Mfr description
SHX24MM SHX24MM, QD BUSHING, 24 MM FINIS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter
    1.25
  • Width
    1.25

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057201026
  • Material
    Steel
  • Product Type
    QD Bushings
  • UPC_NO
    00195057201026
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)