Motion
SHX28MM
Quick Disconnect Bushing - 28 mm Bore, Steel Material
MI ITEM #11582216
MFR #SHX28MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 28 mm Bore, Steel Material
MI ITEM #11582216
MFR #SHX28MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter
    1.25
  • Width
    1.25

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057201040
  • Material
    Steel
  • UPC_NO
    00195057201040

Overview

Mfr description
SHX28MM SHX28MM, QD BUSHING, 28 MM FINIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text