Motion
SHX5/8
Quick Disconnect Bushing - 5/8 in Bore, Steel Material
MI ITEM #11582223
MFR #SHX5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 5/8 in Bore, Steel Material
MI ITEM #11582223
MFR #SHX5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Bushing Size
    SH
  • Flange Outside Diameter  
    2.6875 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter
    1.25
  • Width
    1.25

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057200821
  • Material
    Steel
  • UPC_NO
    00195057200821

Overview

Mfr description
SHX5/8 SHX5/8, QD BUSHING, 5/8 INCH FINI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought