Specifications
Dimensions
- Outside Diameter4.0
- Width4.0
Details
- Manufacturer Upc Number00195057187719
- MaterialDuctile Iron
- Product TypeQD Idler Shaft Bushings
- UPC_NO00195057187719
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)