Motion
SKX28MM
Quick Disconnect Bushing - 28 mm Bore, Steel Material
MI ITEM #11582258
MFR #SKX28MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - 28 mm Bore, Steel Material
MI ITEM #11582258
MFR #SKX28MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Bushing Size
    SK
  • Flange Outside Diameter  
    3.8750 in
  • Length Through Bore  
    1.8750 in
  • Outside Diameter
    4.5
  • Width
    4.5

Details

  • Bore Type
    Finished Bore
  • Manufacturer Upc Number
    00195057202115
  • Material
    Steel
  • UPC_NO
    00195057202115

Overview

Mfr description
SKX28MM SKX28MM, QD BUSHING, 28 MM FINIS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text