Motion
SS2424
External Tooth Spur Gear - 24 DP, 20 ° PA, 24 Teeth, 0.1880 in Face, 0.2500 in Bore, Minimum Plain Bore, Material: Stainless Steel
MI ITEM #11582276
MFR #SS2424
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
External Tooth Spur Gear - 24 DP, 20 ° PA, 24 Teeth, 0.1880 in Face, 0.2500 in Bore, Minimum Plain Bore, Material: Stainless Steel
MI ITEM #11582276
MFR #SS2424

Mfr description
SS2424 SS2424, SPUR GEAR, 1/4 INCH BORE,
  • B&B Manufacturing offers external spur gears from stock in brass, steel, stainless steel, and cast iron.
  • Our stock spur gears are offered with hubs and an overall length of 0.437” through the bore.
  • Our stock spur gears have a pressure angle of either 14.5 or 20 degrees, a variety of minimum plain bore and finished bore options, and a variety of diametric.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Diametral Pitch
    24
  • Face Width
    0.1880 in
  • Gear Overall Width
    0.4370 in | 0.4370 in
  • Hub Diameter
    0.5000 in
  • Outside Diameter
    0.8300 in
  • Overall Width
    0.4370 in
  • Pitch Diameter
    1.0000 in
  • Pressure Angle
    20 °
  • Set Screw Size
    6-32
  • Weight
    0.0512 lbs

Details

  • Bore Type
    Minimum Plain Bore
  • Gear Type
    Spur Gear
  • Manufacturer Catalog Number
    SS2424
  • Manufacturer Upc Number
    00195057186781
  • Material
    Stainless Steel
  • Number Of Teeth
    24
  • Product Type
    External Tooth Spur Gears
  • Tooth Type
    Straight
  • UPC_NO
    00195057186781

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)