Motion
TL14H100-1008
TL14H100-1008, Timing Pulley 1008
MI ITEM #11582300
MFR #TL14H100-1008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL14H100-1008, Timing Pulley 1008
MI ITEM #11582300
MFR #TL14H100-1008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.0000 in
  • Outside Diameter
    55.20 mm
  • Width
    3.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057628298
  • Material
    Steel
  • Number Of Teeth  
    14
  • Tooth Style
    H
  • UPC_NO
    00195057628298

Overview

Mfr description
TL14H100-1008 TL14H100-1008, TIMING PULL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text