Motion
TL16H150
TL16H150, Timing Pulley 1008
Mi Item #11582306
MFR #TL16H150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL16H150, Timing Pulley 1008
Mi Item #11582306
MFR #TL16H150

Mfr description
TL16H150 TIMING PULLEY, 1008
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.5000 in
  • Outside Diameter
    63.30 mm
  • Width
    5.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057629080
  • Material
    Steel
  • Number Of Teeth  
    16
  • Tooth Style
    H
  • UPC_NO
    00195057629080
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)