Motion
TL18H200
TL18H200, Timing Pulley 1215
Mi Item #11582310
MFR #TL18H200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL18H200, Timing Pulley 1215
Mi Item #11582310
MFR #TL18H200

Mfr description
TL18H200 TL18H200, TIMING PULLEY, 1215
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    2.0000 in
  • Outside Diameter
    2.8125 in
  • Width
    4.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057629820
  • Material
    Steel
  • Number Of Teeth  
    18
  • Tooth Style
    H
  • UPC_NO
    00195057629820
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)