Motion
TL18L050-1008
TL18L050-1008, Timing Pulley 1008
MI ITEM #11582312
MFR #TL18L050-1008
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL18L050-1008, Timing Pulley 1008
MI ITEM #11582312
MFR #TL18L050-1008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TL18L050-1008 TL18L050-1008, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    53.80 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00195057624955
  • UPC_NO
    00195057624955
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    1.25 in.
  • For Belt Width
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text