Motion
TL18L050-1108
TL18L050-1108, Timing Pulley 1108
Mi Item #11582313
MFR #TL18L050-1108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL18L050-1108, Timing Pulley 1108
Mi Item #11582313
MFR #TL18L050-1108

Mfr description
TL18L050-1108 TL18L050-1108, TIMING PULL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.5000 in
  • Outside Diameter
    53.80 mm
  • Width
    1.25 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057624962
  • Material
    Steel
  • Number Of Teeth  
    18
  • Tooth Style
    L
  • UPC_NO
    00195057624962
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)