Motion
TL22L100-1108
TL22L100-1108, Timing Pulley 1108
MI ITEM #11582334
MFR #TL22L100-1108
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL22L100-1108, Timing Pulley 1108
MI ITEM #11582334
MFR #TL22L100-1108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TL22L100-1108 TL22L100-1108, TIMING PULL

Specifications

  • Number Of Teeth
  • Outside Diameter
    2.5938 in
  • Material
    Steel
  • Manufacturer Upc Number
    00195057627383
  • UPC_NO
    00195057627383
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    1.25 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought