Motion
TL30H150
TL30H150, Timing Pulley 2012
Mi Item #11582355
MFR #TL30H150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL30H150, Timing Pulley 2012
Mi Item #11582355
MFR #TL30H150

Mfr description
TL30H150 TL30H150, TIMING PULLEY, 2012
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    1.5000 in
  • Outside Diameter
    4.7188 in
  • Width
    5.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057629158
  • Material
    Ductile Iron
  • Number Of Teeth  
    30
  • Tooth Style
    H
  • UPC_NO
    00195057629158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)