1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
TL30L100
TL30L100, Timing Pulley 1610
MI ITEM #
11582359
MFR #
TL30L100
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. TL30L100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
TL30L100
TL30L100, Timing Pulley 1610
MI ITEM #
11582359
MFR #
TL30L100
Mfr description
TL30L100 TL30L100, TIMING PULLEY, 1610
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
For Belt Width
1.0000 in
Outside Diameter
90.20 mm
Width
4.25 in.
Details
Finish
Black Oxide
Manufacturer Upc Number
00195057627420
Material
Ductile Iron
Number Of
Teeth
30
Tooth Style
L
UPC_NO
00195057627420
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items