Motion
TL32H200
TL32H200, Timing Pulley 2517
Mi Item #11582363
MFR #TL32H200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL32H200, Timing Pulley 2517
Mi Item #11582363
MFR #TL32H200

Mfr description
TL32H200 TL32H200, TIMING PULLEY, 2517
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    2.0000 in
  • Outside Diameter
    128 mm
  • Width
    6.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057629899
  • Material
    Steel
  • Number Of Teeth  
    32
  • Tooth Style
    H
  • UPC_NO
    00195057629899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)