Motion
TL32L050
TL32L050, Timing Pulley 1610
Mi Item #11582365
MFR #TL32L050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL32L050, Timing Pulley 1610
Mi Item #11582365
MFR #TL32L050

Mfr description
TL32L050 TL32L050, TIMING PULLEY, 1610
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.5000 in
  • Outside Diameter
    96.30 mm
  • Width
    4.25 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057625051
  • Material
    Ductile Iron
  • Number Of Teeth  
    32
  • Tooth Style
    L
  • UPC_NO
    00195057625051
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)