Motion
TL32XL037
TL32XL037
MI ITEM #11582368
MFR #TL32XL037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL32XL037
MI ITEM #11582368
MFR #TL32XL037

Mfr description
TL32XL037 TL32XL037, TIMING PULLEY, 1108
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    0.3750 in
  • Outside Diameter
    51.20 mm

Details

  • Number Of Teeth  
    32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)