Motion
TL36L100
TL36L100, Timing Pulley 1610
MI ITEM #11582371
MFR #TL36L100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL36L100, Timing Pulley 1610
MI ITEM #11582371
MFR #TL36L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TL36L100 TL36L100, TIMING PULLEY, 1610

Specifications

  • Number Of Teeth
  • Outside Diameter
    108.40 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057627444
  • UPC_NO
    00195057627444
  • Finish
    Black Oxide
  • Tooth Style
    L
  • Width
    5.0 in.
  • For Belt Width
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought