Motion
TL36XL037
TL36XL037, Timing Pulley 1108
MI ITEM #11582372
MFR #TL36XL037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL36XL037, Timing Pulley 1108
MI ITEM #11582372
MFR #TL36XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TL36XL037 TL36XL037, TIMING PULLEY, 1108

Specifications

  • Number Of Teeth
  • Outside Diameter
    57.70 mm
  • Material
    Steel
  • Manufacturer Upc Number
    00195057623415
  • UPC_NO
    00195057623415
  • Finish
    Black Oxide
  • Tooth Style
    XL
  • Width
    3.0 in.
  • For Belt Width
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought