1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
B & B MANUFACTURING, INC.
TL44XL037
0 - 44 Tooth, 2.7813 in OD
MI ITEM #
11582382
MFR #
TL44XL037
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Sprockets and Idlers
B & B MANUFACTURING, INC. TL44XL037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
B & B MANUFACTURING, INC.
TL44XL037
0 - 44 Tooth, 2.7813 in OD
MI ITEM #
11582382
MFR #
TL44XL037
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
TL44XL037 TL44XL037, TIMING PULLEY, 1108
Specifications
Number Of Teeth
44
Bore Type
Taper Lock Bushed
Bushing Series
1108
Outside Diameter
2.7813 in
For Belt Width
0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought