Motion
TL48H300
TL48H300, Timing Pulley 3020
MI ITEM #11582386
MFR #TL48H300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL48H300, Timing Pulley 3020
MI ITEM #11582386
MFR #TL48H300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TL48H300 TL48H300, TIMING PULLEY, 3020

Specifications

  • Number Of Teeth
  • Outside Diameter
    192.70 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057630529
  • UPC_NO
    00195057630529
  • Finish
    Black Oxide
  • Tooth Style
    H
  • Width
    8.0 in.
  • For Belt Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought